Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti-Skid Tape 2"x60Ft
Mfr # AGT260
Zoro # G5800065
product price: $52.49
/ea
$52.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGT260
- Zoro # G5800065
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 2" |
Grit Size | Proprietary |
Details
Item | Anti Skid Grit Tape |
Material | Vinyl |
Color | Black |
Pattern | Solid |
Description
Anti-Skid Tape 2 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARCOM Ladder Safety DVD (V0000809EM)
- ANSELL Coated Gloves, Coated, 15 ga, XL, PR1 (11-841)
- MICHELIN Size 11-1/2 W Men's 6 in Work Boot Steel Work Boot, Brown (XPX761)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- FLEX-TRED AntiSlip Safety Tape - 2" x 60’ / Sparkle Black-Roll (SB.0260.R)
- Nmc Anti-slip tapes, Treads & Stair Nosings