Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti Skid Tape, 12"x60Ft, Black/Yellow
Mfr # AGT1260BY
Zoro # G5798954
product price: $273.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$273.99
Free 30-Day Returns
Key Features
- Material Vinyl
- Grit Size Proprietary
- Pattern Striped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # AGT1260BY
- Zoro # G5798954
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 12" |
Length | 60 ft. |
Grit Size | Proprietary |
Details
Item | Anti Slip Grit Tape Roll |
Material | Vinyl |
Color | Black/Yellow |
Pattern | Striped |
Description
Anti Skid Tape,12 In.x60Ft,Black/Yellow, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Spill Kit Sign, M972AB (M972AB)
- ALLEN CO Rock Creek Neoprene Stockingfoot Fishing Chest Wader, Medium, Brown (12862)
- HEXARMOR Safety Glasses, Photochromatic Anti-Fog, Scratch Resistant (11-25003-08)
- DUNLOP Men's Steel Rubber Boot Black (8662200)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- MUTUAL INDUSTRIES 6" X 60' Non-Skid Abrasive Black (17768-91-6000)
- Nmc Anti-slip tapes, Treads & Stair Nosings