Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti Skid Cleats, 6"x24", Grey
Mfr # AGT39G
Zoro # G5797819
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Width 6"
- Material Vinyl
- Color Gray
- Grit Size Proprietary
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # AGT39G
- Zoro # G5797819
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 24" |
Width | 6" |
Grit Size | Proprietary |
Details
Item | Grit Cleat Tape |
Material | Vinyl |
Color | Gray |
Pattern | Solid |
Description
Anti Skid Cleats,6 In.x24 In.,Grey, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Canvas Straight Leg, 46" x "30 (10027705)
- BRADY Wire Markers, Legend 10, Black/White, PK25, HH-10-PK (HH-10-PK)
- GASTEC Tube, Methyl Alcohol, 200-1000, PK10 (111L)
- VIKING Viking AMC Sock (VF22-12/13)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (9NM11)
- Nmc Anti-slip tapes, Treads & Stair Nosings