Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti-Skid 4" x60Ft Grit Tape
Mfr # AGT460
Zoro # G5799401
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
$85.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # AGT460
- Zoro # G5799401
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 4" |
Grit Size | Proprietary |
Details
Item | Anti Skid Grit Tape |
Color | Black |
Material | Vinyl |
Pattern | Solid |
Description
Anti-Skid 4 In. x60Ft Grit Tape, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Pedestrian Crossing Pictogram Traffic Sign, 30 in H, 30 in W, Aluminum, Diamond, W11-2-30FA (W11-2-30FA)
- IMPACTO Anti-Vibration Gloves, L, Black/White, PR (BG413L)
- CAIMAN Welding Gloves, PR (1868-4)
- TINGLEY Size 10 Men's Steel Rubber Boot, Brick Red (MB921B)
- NMC Anti-Skid Tape 2"x60Ft (AGT260)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Hvy Duty Grit 2"x60Ft (AGHD260)
- 3M 3M™ 903 Safety-Walk Hand Roller, 1/Each (TD3M903)
- Nmc Anti-slip tapes, Treads & Stair Nosings