Shop All Anti-slip tapes, Treads & Stair Nosings
Nmc
Anti Skid 12"x60Ft
Mfr # AGT1260
Zoro # G5797861
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$390.99
Free 30-Day Returns
Key Features
- Length 60 ft.
- Material Vinyl
- Grit Size Proprietary
- Pattern Solid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # AGT1260
- Zoro # G5797861
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Length | 60 ft. |
Width | 12" |
Grit Size | Proprietary |
Details
Item | Anti Skid Grit Tape |
Color | Black |
Material | Vinyl |
Pattern | Solid |
Description
Anti Skid 12 In.x60Ft, Grit Size Proprietary
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Outdoor Speaker Strobe, Marked Fire, Red (WG4RF-SVMHC)
- DURABLE OFFICE PRODUCTS Sherpa Infobase Floor Stand (558957)
- SALISBURY Electrical Glove Inflator Kit (G100)
- CONDOR Flammable Liquid Safety Cabinet, 4 gal. (45AE90)
- NMC Anti Skid 3/4"x60Ft (AGT7560)
- NMC Anti-Skid Ylw/Blk 2"x60Ft Tape (AGT260BY)
- NMC Anti-Skid 4" x60Ft Grit Tape (AGT460)
- NMC Hvy Duty Grit 12"x60Ft (AGHD1260)
- NMC Anti Skid 1"x60Ft (AGT160)
- NMC Resilient Tape 2"x60Ft Black (AST260B)
- INCOM Traction Tape, Hazard Conformable Grit 4 x 60' (SG3904ALS)
- Nmc Anti-slip tapes, Treads & Stair Nosings