Shop All Identification Labels
Nmc
America And Safety First Label, Pk25
Mfr # HH61
Zoro # G0260679
$15.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Adhesive Backed Vinyl
- Width 2"
- Height 2"
- Subject Matter Safety
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HH61
- Zoro # G0260679
- UPC # 00887481055138
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Adhesive Backed Vinyl |
Subject Matter | Safety |
Language | English |
Color | Black |
Mounting Style | Adhesive-Backed |
Legend | America And Safety First |
Background Color | Red and Blue on White |
Legend/Background Color | White |
Item | America And Safety First Label,PK25 |
Description
America And Safety First Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER INDUSTRIES Welding Gloves, TIG Application, Beige, PR (0227-S)
- BRADY Cable Lockout, Clear, 164 ft. L Cable (122263)
- SUPERIOR MARK Floor Sign, Rubber, Designated Forklift Parking, 17.5in (RFS0417)
- PIONEER Oxford PVC Hi Viz Rain Suit, Green, Medium (V1080360U-M)
- NMC Caution Floor Load Restrictions Label, Pk5 (C87AP)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Rigid Plastic (DL174R)
- NMC Graphic Consult Technical Manual Fo Iso Label, Pk5 (ISO416AP)
- NMC Spontaneously Combustible 4 Dot Placard Sign, Pk10, Color: Black (DL48PR10)
- NMC Marine Pollutants Graphic Dot Placard Sign, Pk25, Material: Adhesive Backed Vinyl (DL174P25)
- NMC PLACARD, PETROLEUM, 1075, 10.75X10.75, PVC, FLEXIBLE PVC, .015 (DL42BUV)
- NMC Marine Pollutants Graphic Dot Placard Sign, Material: Pressure Sensitive Removable Vinyl .0045 (DL174PR)
- Nmc Identification Labels