Shop All Facility Signs
Nmc
Alarm On Off Engraved Office Occupancy Sign, EN308BN
Mfr # EN308BN
Zoro # G0260310
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend ALARM ON ofF
- Sign Material Gravoply (Engraved)
- Operating Temp. Range Up to 200°F
- Color Brown
- Size 2 in x 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # EN308BN
- Zoro # G0260310
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 2 in x 10 in |
Details
Item | Alarm On Off Engraved Office Occupancy S |
Legend | ALARM ON ofF |
Sign Material | Gravoply (Engraved) |
Operating Temp. Range | Up to 200°F |
Color | Brown |
Indoor/Outdoor Usage | Indoor |
Mounting | Wall Mount |
Description
Alarm On Off Engraved Office Occupancy S
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP PIP® 33-B125/XL G-Tek® GP„¢ General Duty Nylon Glove, Polyurethane Coated, Black, XL (33-B125/XL)
- MILWAUKEE TOOL M18™ ROCKET™ Dual Power LED Tower Light w/ Battery (2131-20, 48-11-1850)
- ZORO SELECT Marking Tape, Roll, 2In W, 180 ft. L (21U170)
- EZRED RATCHET 1/2" DR EXT/FLEX HEAD (EZMR12FL)
- NMC Notice Wash Your Hands Before Leaving Sign, N362AB (N362AB)
- NMC Do Not Alter Or Move Scaffol.. Sign, D497PB (D497PB)
- NMC Men Engraved Sign, EN14GY (EN14GY)
- NMC Glo Brite Graphic Markings, PR, GL52 (GL52)
- NMC Elevator Engraved Sign, EN11GY (EN11GY)
- NMC Emergency First Aid Station Sign, EGA3RB (EGA3RB)
- NMC Symbol Co2/Nitrogen Installation Imo Label, IMO150P (IMO150P)
- Nmc Signs