Shop All Identification Labels
Nmc
AED Certified Hard Hat Label, Pk25, Material: Pressure Sensitive Vinyl .002
Mfr # HH132
Zoro # G0260073
product price: $15.99
/pk 25, $0.64/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pressure Sensitive Vinyl .002
- Width 2"
- Height 2"
- Subject Matter Hard Hat Labels
- Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HH132
- Zoro # G0260073
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 2" |
Height | 2" |
Details
Material | Pressure Sensitive Vinyl .002 |
Subject Matter | Hard Hat Labels |
Language | English |
Color | Black |
Mounting Style | Adhesive |
Legend | AED Certified |
Background Color | White and Black on Red |
Legend/Background Color | White, Red |
Item | Aed Certified Hard Hat Label,PK25 |
Description
Aed Certified Hard Hat Label,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- HEXARMOR Cut Resistant Gloves, A9 Cut Level, Uncoated, XL, 1 PR (4041-XL (10))
- SIGNMISSION OSHA SAFETY FIRST Sign, Safety Goggles Must Be Worn While, 7in X 5in Decal, 5" W, 7" H, Portrait (OS-SF-D-57-V-11345)
- N-FERNO Balaclava, Wind-Proof, Gray (6823)
- NMC Danger Fall Protection Required Label, Pk5 (D674AP)
- NMC Pitch In Hard Hat Emblem, Pk25 (HH94)
- NMC NMC GHS202AP, Explosive GHS Label, Vinyl, 2" x 2", 5/PACK (GHS202AP)
- NMC Misc Blank Dot Placard Sign, Pk25, Material: Pressure Sensitive Vinyl (DL61BPR25)
- NMC Graphic Use Pedestrian Route Iso Label, Pk5 (ISO415AP)
- NMC Dot Placard Sign, 4 Flammable Solids, Blank, Pk10, Background Color: Red and Black on White (DL62BPR10)
- SMEAD Label, Accs, ""M"", Ltgrn, 100Ct Pk (SMD67183)
- Nmc Identification Labels