Shop All Facility Signs
Nmc
Ada Location Marker Volume Controlled Sign, S98R
Mfr # S98R
Zoro # G0259924
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sign Material Rigid Plastic
- Operating Temp. Range Up to 183°F
- Size 7 in x 7 in
- Mounting Yes
- Indoor/Outdoor Usage Indoor/Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # S98R
- Zoro # G0259924
- Country of Origin United States
- Category Facility Signs
Dimensions
Size | 7 in x 7 in |
Details
Item | Ada Location Marker Volume Controlled Si |
Sign Material | Rigid Plastic |
Operating Temp. Range | Up to 183°F |
Mounting | Yes |
Indoor/Outdoor Usage | Indoor/Outdoor |
Description
Ada Location Marker Volume Controlled Si
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- URREA Heat-reflective raincoat waterproof outwear M (USIM31)
- POINT6 Trainer Extra Light Cushion 1/4 Crew Socks, Coyote Brown, Small, PR (11-0100-402-05)
- BRADY Lockout Padlock, Nylon, Ylw, 6 Keys, PK6 (NYL-YLW-38ST-KA6PK)
- NMC Flagger Graphic Sign, TM181K (TM181K)
- NMC All Drivers Must Chock Wheels And Turn Off Engine Sign, M372RB (M372RB)
- NMC First Aid Station Sign, M249R (M249R)
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- NMC Symbol Co2/Nitrogen Installation Imo Label, IMO150R (IMO150R)
- NMC Caution Do Not Drink The Water Sign, C451PB (C451PB)
- SIGNMISSION OSHA, 12" Height, Aluminum, 18" x 12", Landscape, No Lift Trucks Beyond this Point Forklift Sign (OS-MISC-A-1218-L-19501)
- Nmc Signs