Shop All Marking and Warning Tapes
Nmc
50 Mil Heavy Duty Floor Tape, Orange
Mfr # HDT3OR
Zoro # G7929583
Free Shipping & Returns
$300.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Length 100 ft
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nmc
- MFR # HDT3OR
- Zoro # G7929583
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 3 in |
Details
Color | Orange |
Description
50 Mil Heavy Duty Floor Tape, 3" X 100', Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX I/O Safety Glasses, Polycarbonate Scratch Resistant, Foam Padded Lens (140IO)
- SALISBURY Insulating Blanket, Orange, 3 Ft x 3 Ft (1300)
- CONDOR Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (3BA44)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC Marking Dots, Yellow (LN132)
- NMC Marking Dots, Red (LN131)
- NMC 50 Mil Heavy Duty Floor Tape, Black (HDT2BK)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104430)
- Nmc Marking and Warning Tapes