Shop All Marking and Warning Tapes
Nmc
50 Mil Heavy Duty Floor Tape, Green
Mfr # HDT2G
Zoro # G7929994
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Green
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HDT2G
- Zoro # G7929994
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Details
Color | Green |
Description
50 Mil Heavy Duty Floor Tape, 2" X 100', Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Black on White, Labels/Roll: Continuous (M21-1250-427)
- HONEYWELL NORTH Faceshield Bracket, Blk, Dielectric (FM70)
- BON TOOL Bon 11-420 Rubber Gloves, Size 11, .030 Thick, (Pr) (11-420)
- MCR SAFETY SensaTouch, Disposable Industrial/Food Grade Gloves, 5 mil Palm, Vinyl, Powder-Free, L, 100 PK (5015L)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC Marking Dots, Yellow (LN132)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- ZORO SELECT Hazard Marking Tape, Roll, 6In W, 180 ft. L (8A859)
- Nmc Marking and Warning Tapes