Shop All Marking and Warning Tapes
Nmc
50 Mil Heavy Duty Floor Tape, Blue
Mfr # HDT4B
Zoro # G7929653
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Blue
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HDT4B
- Zoro # G7929653
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 4 in |
Details
Color | Blue |
Description
50 Mil Heavy Duty Floor Tape, 4" X 100', Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Lined Grain Goatskin 1-Finger Mitt, X-Large (50-9-5011-XL)
- MAPA Temp-Ice 700 Nitrile 3/4 Coated Thermal Gloves, Size 10 (700410)
- CARHARTT High Visibility Hooded Sweatshirt, 3XL (104987-BOG3XLTLL)
- NEESE Workwear 7 oz Indura FR Shirt-NV-M (VI7SHNV-M)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC Marking Dots, Yellow (LN132)
- 5S SUPPLIES VinylStripe 5S X's Square Orange, 25PK (VSX-SQUARE-ORANGE)
- Nmc Marking and Warning Tapes