Shop All Marking and Warning Tapes
Nmc
50 Mil Heavy Duty Floor Tape, Blue
Mfr # HDT2B
Zoro # G7929635
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2 in
- Color Blue
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HDT2B
- Zoro # G7929635
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Details
Color | Blue |
Description
50 Mil Heavy Duty Floor Tape, 2" X 100', Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL CARBON ARMOUR Aluminized Thermobest Leggings, XL, Aluminized, (L05TATAVCXXXL)
- DICKIES Long Sleeve Coveralls, Cotton, Navy, 2X (4877DN RG 2XL)
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Green (GHR4-GREEN-HV)
- ZORO SELECT Delineator Post, 4 In. Dia., Polyethylene (03-747WRBC)
- NMC Marking Dots, Yellow (LN132)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- SUPERIOR MARK Label Protector, 2in x 100Ft (IN-40-254I)
- Nmc Marking and Warning Tapes