Shop All Marking and Warning Tapes
Nmc
50 Mil Heavy Duty Floor Tape, Black
Mfr # HDT2BK
Zoro # G7929766
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Black
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HDT2BK
- Zoro # G7929766
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 2 in |
Details
Color | Black |
Description
50 Mil Heavy Duty Floor Tape, 2" X 100', Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Size 13 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- HEXARMOR Hi-Vis Cut Resistant Coated Gloves, A9 Cut Level, Nitrile, S, 1 PR (2062-S (7))
- DUNLOP Size 12 Men's Steel Rubber Boot, Blue (8908633)
- DURHAM MFG Flammable Safety Cabinet, Self-Closing Door, 30 gal. (1030S-50)
- NMC Marking Dots, Yellow (LN132)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- 3M Vinyl Tape, 1/2" x 36 yd. (70006767928)
- Nmc Marking and Warning Tapes