Shop All Marking and Warning Tapes
Nmc
50 Mil Heavy Duty Floor Tape, Bk/Yl
Mfr # HDT2BKYL
Zoro # G7929748
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Black/Yellow
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # HDT2BKYL
- Zoro # G7929748
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 2 in |
Details
Color | Black/Yellow |
Description
50 Mil Heavy Duty Floor Tape, 2" X 100', Black/Yellow Striped
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO Tape, White, Black (DYM18771)
- NMC Do Not Enter Sign - Bilingual, ESC703RB (ESC703RB)
- BRADY Label (M21-7-423)
- AZUSA SAFETY Hi-Vis Two-Tone Mesh ANSI Type R, Class 2 Surveyor Vest, 6 Pockets, 2XL/3XL (TTSVL)
- NMC Marking Dots, Yellow (LN132)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104444)
- Nmc Marking and Warning Tapes