Shop All Marking and Warning Tapes
Nmc
30 Mil Durable Floor Tape, Green
Mfr # DT2G
Zoro # G7930283
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 2 in
- Length 100 ft
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DT2G
- Zoro # G7930283
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Length | 100 ft |
Details
Color | Green |
Description
30 Mil Durable Floor Tape, 2" X 100', Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Poster Holder, Wal Mount, 24x18, Acrylic (SH1824)
- ZORO SELECT Reflector, 2 In., Star White, PK6 (84003)
- CONDOR Hand Guard, Grain Leather Cowhide, L, PR (4AZF6)
- FLEX-TRED AntiSlip Safety Tape - 1" x 60’ / Teak Brown-Roll (TEA.0160.R)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC Marking Dots, Yellow (LN132)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- SUPERIOR MARK Floor Marking Tape, 2in x 100Ft , Black (IN-40-213I)
- Nmc Marking and Warning Tapes