Shop All Marking and Warning Tapes
Nmc
30 Mil Durable Floor Tape, Blue
Mfr # DT4B
Zoro # G7929556
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 100 ft
- Color Blue
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DT4B
- Zoro # G7929556
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Length | 100 ft |
Width | 4 in |
Details
Color | Blue |
Description
30 Mil Durable Floor Tape, 4" X 100', Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ball Valve Lockout, Fits Pipe Sz 2 to 8 (BS08A-GN)
- NEVS ISBT 128 Thawed Apheresis Plasma 2" x 2" (BBC-2121)
- GSS SAFETY GSS Safety Enhanced Visibility Multi-Color Vest-Purple-L/XL (3137-LG/XL)
- EAGLE MFG Drum Spill Containment Platform, for (1) Drum, 15 Gallon Spill Capacity, 2000 lb Load Capacity (1633D)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT2Y)
- NMC 50 Mil Heavy Duty Floor Tape, Yellow (HDT4Y)
- NMC Marking Dots, Yellow (LN132)
- NMC Corner Marking Angles, 2", Hvy Dty Ps Vi (LN123)
- NMC TAPE, REFLECTIVE, RED, 2 X10 (RPS2R)
- NMC Danger Do Not Enter - Peligro No Entre (PT22)
- MIGHTY LINE Mighty Line™ Deluxe Safety Tape Angles, 6" x 6" x 2", Blue, 24/Case (T9662B)
- Nmc Marking and Warning Tapes