Shop All Machine Signs
Nmc
14 in Height, 10 in Width, Aluminum
Mfr # DGA46AB
Zoro # G9426273
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header DANGER
- Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # DGA46AB
- Zoro # G9426273
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Header | DANGER |
Legend | KEEP HandS and FINGERS AWAY |
Sign Material | Aluminum |
Item | Danger Keep Hands And Fingers Away Sign |
Description
Danger Keep Hands And Fingers Away Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size L, Coyote Brown, PR (G-EXTICOY-04-L)
- OPTIC MAX Reading Safety Glasses +2.5, Full Polycarbonate Lens (100C/2.5)
- SALISBURY Electrical Gloves, Class 0, Black, Sz 8, PR (E011B/8)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Blue (19206)
- NMC Danger Construction Site Sign, 7 in Height, 10 in Width, Rigid Plastic (D247R)
- NMC Danger Keep Hands Clear Sign, 7 in Height, 10 in Width, Rigid Plastic (D449R)
- NMC 7 in Height, 10 in Width, Pressure Sensitive Vinyl (D370P)
- NMC Equipment Operatd By Remote Control Sign, 10 in Height, 14 in Width, Rigid Plastic (C478RB)
- NMC Sign, Danger Stay Clr Of Moving Conveyors, 10 in Height, 14 in Width, Rigid Plastic (D316RB)
- NMC Danger This Equipment Starts Automatically Sign (D466PB)
- NMC Danger Overhead Crane Sign (D652RB)
- Nmc Signs