Shop All Machine Signs
Nmc
10 in Height, 14 in Width, Rigid Plastic
Mfr # D600RB
Zoro # G9432068
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header DANGER
- Width 14 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # D600RB
- Zoro # G9432068
- UPC # 887481034867
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Header | DANGER |
Legend | PINCH POINT WATCH YOUR HANDS |
Sign Material | Rigid Plastic |
Item | Danger Pinch Point Watch Your Hands Sign |
Description
Danger Pinch Point Watch Your Hands Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM SAFETY LABEL PLEASE USE OTHER DOOR LABR501XVE (LABR501XVE)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 11, 1 Pair (18821-110)
- BRADY Brady® NYL-RED-38ST-KD6PK Brady SafeKey Lockout Padlock Nylon 1.5" Steel Shackle Key Different (NYL-RED-38ST-KD6PK)
- BRADY Label, Vinyl, Color Orange, 1/2" W (M6C-500-595-OR)
- NMC Sign, Do Not Clean, Oil, Or Repair Machinery, 10 in Height, 14 in Width, Rigid Plastic (D407RB)
- NMC Danger Crane Overhead Sign, 10 in Height, 14 in Width, Fiberglass (D425EB)
- NMC Danger Do Not Operate Man Working On Rep, 10 in Height, 14 in Width, Rigid Plastic (D430RB)
- NMC Keep Guard In Place Sign (C535AB)
- NMC Danger, Robot Moves Without Warning Keep Away, 10X14, Ps Vinyl (D606PB)
- NMC Cautn Equipment Opd By Remote Con, PK5, 3 in Height, 5 in Width, Pressure Sensitive Vinyl (C383AP)
- NMC Caution Do Not Operate Without Guards In Place Sign (C15P)
- Nmc Signs