Shop All Machine Signs
Nmc
10 in Height, 14 in Width, Rigid Plastic
Mfr # C535RB
Zoro # G9461468
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header CAUTION
- Legend KEEP GUARD IN PLACE
- Width 14 in
- Height 10 in
- Sign Material Rigid Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nmc
- MFR # C535RB
- Zoro # G9461468
- Country of Origin United States
- Category Machine Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Header | CAUTION |
Legend | KEEP GUARD IN PLACE |
Sign Material | Rigid Plastic |
Item | Keep Guard In Place Sign |
Description
Keep Guard In Place Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Gloves, White, XL Glove Size, PR (365DLX2XL)
- SKULLERZ BY ERGODYNE Blue Lightweight Cap-Style Hard Hat Vented Class C (8966)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, L, Wh, PK100 (IC451SWHLG01000B)
- FAME FABRICS Bib Apron, Repellant, F66L, Black (81215)
- NMC Danger Construction Area Keep Out Sign - Bilingual (ESD132RB)
- NMC Warning This Machine Starts Automatically Label, Pk5 (W87AP)
- NMC Caution Welding Fumes May Be Present Sig, 7 in Height, 10 in Width, Rigid Plastic (C193R)
- NMC Caution This Equipment Starts Automatically Sign (C619AB)
- NMC Notice Clean Equipment After Using Sign (N124AB)
- NMC Danger Do Not Operate Controls Sign (D504RB)
- NMC This Equipment Starts And Stops Auto… Sign (C618PB)
- Nmc Signs