Shop All Power Supplies
Nli Nuclear Logistics
Power Supply, 120V AC, 43V DC, 0.375A
Mfr # NLI-610AT-OJ
Zoro # G304852319
product price: $21,131.99
/ea
Free Shipping & Returns
$21,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Input Voltage 120V AC
- Output Voltage 43V DC
- Output Amps 0.375A
- Output Current 0.375 A AMP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nli Nuclear Logistics
- MFR # NLI-610AT-OJ
- Zoro # G304852319
- Country of Origin Unknown
- Category Power Supplies
Details
Item | Power Supply |
Input Voltage | 120V AC |
Output Voltage | 43V DC |
Output Amps | 0.375A |
Output Current | 0.375 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACTION PAK 120V-Ac Plug-In Relay (6010-1326S)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Quad Outlet, 5-15R, Ivory (1254HSIA)
- DAYTON Switch, Drum Reversing, Plastic Handle (2X440)
- GE Molded Case Circuit Breaker, TED Series 80A, 3 Pole, 600V AC (TED136080WL)
- SCHNEIDER ELECTRIC DC Power Supply, 100/120V AC; 200/240V AC, 24V DC, 480W, 20A, DIN Rail (ABL8RPM24200)
- PULS DC Power Supply, 100/120V AC; 200/240V AC, 48/52V DC, 240W, 5.0A, DIN Rail (CS10.481)
- GFC Power Supply, 120/240V AC, 15V DC, 50W, 1.5A (GHOF 1-15 OVP)
- ANTAIRA Power Supply, 90 to 264V AC/120 to 370V DC, 24V DC, 120W, 5A, DIN Rail (NDR-120-24)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- TRIPP LITE AC to DC Power Supply, 120V AC, 13.8V DC, 3A (PR3UL)
- GE FANUC Versamax Power Supply Module (IC200PWR012D)
- Nli Nuclear Logistics Power Systems