Shop All Magnetic Drill Presses
Nitto Kohki
UOJ-3500 115V Atra Ace Manual
Mfr # UOJ-3500
Zoro # G601916387
Free Shipping & Returns
$1,354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitto Kohki
- MFR # UOJ-3500
- Zoro # G601916387
- Country of Origin Japan
- Category Magnetic Drill Presses
Details
Item | UOJ-3500 115V Atra Ace Manual |
Description
UOJ-3500 115V Atra Ace Manual
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Angle Cut Bolt Cutters, 14" (KTI-57414)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- BOSCH Oscillating Blade, Bi-Metal, 3-1/2 in Size (OSL312F)
- MICRO 100 Keyseat Cutter, Square, 0.1250" (1/8) Cutter dia, Face Width: 0.040" (KC-125-190-040)
- EUROBOOR Magnetic Core Drilling Machine, 2 Speed (ECO.50S+)
- SLUGGER BY FEIN Magnetic Drill Press, 750 RPM, 14.2 A (JMU 404M)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 10.6 A (JME USA 202M)
- DEWALT 2" 2-Speed Magnetic Drill Press (DWE1622K)
- EVOLUTION 1-5/8" Magnetic Drill Press (EVOMAG42)
- HOLEMAKER TECHNOLOGY HMT V35T Pipe Base Magnetic Drill Kit 110 Volt USA (850035-T-110US)
- SLUGGER BY FEIN Magnetic Drill Press, 520 RPM, 8.4 A (JMU 137-PQW)
- Nitto Kohki Power Drills