Shop All Crimping Tool Dies
Nitto Kohki
TK00212-0 El Die 10A
Mfr # TK00212-0
Zoro # G801863290
product price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitto Kohki
- MFR # TK00212-0
- Zoro # G801863290
- Country of Origin Japan
- Category Crimping Tool Dies
Details
Item | TK00212-0 El Die 10A |
Description
TK00212-0 El Die 10A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 12mm x 1.25, Metric Tap Se (28E120CS)
- VEGA Eye Lag Driver x 2-11/16 (168ELSD)
- WIDIA Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (16235)
- KODIAK CUTTING TOOLS .3945 High Speed Steel Chucking Reamer Straight Flute Straight Shank (5479419)
- PALADIN Crimping Tool Die, Mfr. No. PA8030/PA1307 (PA2061)
- PALADIN TOOLS Die Insulated Term Awg 22-12 Blister (PA2040)
- HUSKIE TOOLS Compression Die, Blue, Wire Rope, 5/16 In (516AC)
- KNIPEX Crimping Die for Insulated Terminals and (97 49 16)
- GREENLEE Die (36279)
- MILWAUKEE TOOL W Style: W-K840 Die (49-16-W840)
- PROSKIT Die Set, Wire Ferrules 10-6 AWG (300-103)
- Nitto Kohki Crimping Tools