Shop All Straight Flute Taps
Nitro
Tap Set, Straight Flute, Series 2000N, Imperial, 3 Piece, 164 Size, UNC Thread Standard, 38 Thr
Mfr # 20N001CS
Zoro # G108005287
product price: $53.65
/ea
$53.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 20N001CS
- Zoro # G108005287
- UPC # 45996795844
- Country of Origin United States
- Category Straight Flute Taps
Description
pNitro Tap Set, Straight Flute, Series 2000N, Measurement System Imperial, 3 Piece, 164 Size, UNC Thread Standard, 38 in Thread Length, 11116 in Overall Length, 2 Flutes, Right Hand Cutting Direction, TaperPlugBottoming Chamfer, H1 Thread Limit, 53 Tap Drill, HSS, Black Oxidep
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 2-Cutter Hammer Drill Bit 9/16" x 13"L, SDS Max (HC5015)
- KIPP Threaded Insert Reinforced, Steel, M14X1, 5, M20X1, 5 (K0399.14X15)
- HUTCHINS MANUFACTURING Black BALL KNOB F/HU2023 (HU1816)
- STARRETT 5-1/2" Carbide Tipped Hole Saw (CT512)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 3816, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N124CT)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 5811, Plug Chamfer, 4 Flutes, HSS, Black Oxide, (20N140CP)
- NITRO Straight Flute Tap, Series 2000N, Imperial, UNC, 1420, Tapered Chamfer, 4 Flutes, HSS, Black Oxid (20N116CT)
- YMW TAPS Hand Tap, HSS, TIN, D5 M8 x 1.25, Tap Material: High Speed Steel (TS8.0N5NEB5-TIN)
- CENTURY DRILL & TOOL Carbon Steel Bottoming, 1/4-20 Nc (99503)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- RUKO Hss M 6X1, 0mm Single Cut Tap (231060)
- Nitro Taps