Shop All Reduced Shank Drill Bits
Nitro
Silver and Deming Drill, Imperial, Series 1000N, 78 Drill Size Fraction, 0875 Drill Size De
Mfr # 1000N156
Zoro # G208045473
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 1000N156
- Zoro # G208045473
- UPC # 45996598209
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pNitro Silver and Deming Drill, Imperial, Series 1000N, 78 in Drill Size Fraction, 0875 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN DEVICES Magnetic Pick-Up Tool with Powercap (Over 5 lb Capacity) (HT-2)
- ABB Crimping Tool Die (13462)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #25 (C23409)
- STANLEY Sweetheart No.60-1/2 Low Angle Blck Plne (12-139)
- DRILL AMERICA 35/64" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (D/A3F35/64)
- DRILL AMERICA 7/16" Cobalt Reduced Shank Drill Bit 3/8" Shank (D/ACO3/8X7/16)
- BONDHUS Screw Grab Friction Drops (BND94205)
- ARROW PNEUMATICS Pneumasterair 1/2"Npt General Purpose Filter (ARRPF354W)
- DRILL AMERICA 47/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X47/64)
- DRILL AMERICA 7/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Cutting Direction: Right Hand (KFDRSD7/8)
- DRILLCO 11/16, S&D DRILL 1/2 in. SHANK - 1000 (1000A144)
- Nitro Drill Bits