Shop All Reduced Shank Drill Bits
Nitro
Silver and Deming Drill, Imperial, Series 1000N, 2732 Drill Size Fraction, 08438 Drill Size
Mfr # 1000N154
Zoro # G408045570
$49.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitro
- MFR # 1000N154
- Zoro # G408045570
- UPC # 45996598186
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pNitro Silver and Deming Drill, Imperial, Series 1000N, 2732 in Drill Size Fraction, 08438 in Drill Size Decimal Inch, 6 in Overall Length, 3 in Cutting Depth, Spiral Flute, 3 in Flute Length, 12 in Shank, Reduced Shank, 118 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL B Taper Adapter (48-66-6503)
- TEKTON 1/2 Inch Drive Deep 12-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92129)
- KIPP Indexing Plunger, All SS, Size: 2 D1= M12X1, 5, D=6, Style D Lockout Type W Locknut, Pin Hard (K0632.004206)
- WESTWARD 6" L x Wood Cutting Reciprocating Saw Blade (24A568)
- DRILL AMERICA 17/32" Reduced Shank HSS Contractor Drill Bit, 1/2" Shank (KFD3F17/32)
- K-TOOL INTERNATIONAL Needle Scaler (KTI89275)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 1IN (52464)
- WILTON Special Duty F Clamp (WIL86210)
- WESTWARD Silver/Deming Drill, 19/32, HSS, 118 Deg (4UM64)
- DRILL AMERICA 39/64" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD39/64)
- CLE-LINE 135° Heavy Duty Jobber Length Drill Cle-Line 1809 Steam Oxide HSS RHS/RHC 1/2 (C20638)
- Nitro Reduced Shank Drill Bits