Shop All Screw Machine Length Drill Bits
Nitro
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 932 Drill Size
Mfr # 300N118
Zoro # G608166259
product price: $4.95
/ea
Sold in multiples of 12 for $59.40
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 300N118
- Zoro # G608166259
- UPC # 45996995992
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pNitro Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRILINK SAW CHAIN Trilink Saw Chain 532FGTL2 0.156 in File & Filing Guide (532FGTL2)
- PROTO 1/2 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7318M)
- STANLEY Stanley STHT60786 Phillips 2 x 4 Screwdriver (STHT60786)
- DUMORE Dumore Tool Post Grinder, Series 57, 1HP (8588)
- CLEVELAND Screw Machine Drill Bit, 7/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04491)
- ZORO SELECT Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Solid Carbide, TiN Finish (460-103125A)
- OSG Screw Machine Drill Bit, 25/64 in Size, 120 Degrees Point Angle, High Speed Steel, WD1 Finish (11564115)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, Cobalt Steel, TiAlN Finish (C15078)
- CLEVELAND Screw Machine Drill Bit, X Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14304)
- OSG Screw Machine Drill Bit, 15/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-2343)
- CLEVELAND Screw Machine Drill Bit, 5/16 in Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14675)
- Nitro Drill Bits