Shop All Screw Machine Length Drill Bits
Nitro
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 532 Drill Size
Mfr # 300N110
Zoro # G408166244
product price: $2.15
/ea
Sold in multiples of 12 for $25.80
$25.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 300N110
- Zoro # G408166244
- UPC # 45996995916
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pNitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 532 in Drill Size Fraction, 01562 in Drill Size Decimal Inch, 2116 in Overall Length, 1 in Cutting Depth, Spiral Flute, 1 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS T-HANDLE T45 (BH33045)
- OLFA Rubber Inset Grip Ratchet-Lock Utility Knife - Yellow (5006)
- DEWALT 7 1/4" 40T Steel Combo Blade (DW3325)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T40, 1", PK5 (440-TX-40I-5PK)
- CHICAGO-LATROBE Screw Machine Drill Bit, O Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48815)
- CLEVELAND Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04513)
- CHICAGO-LATROBE Screw Machine Drill Bit, #26 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49096)
- CHICAGO-LATROBE Screw Machine Drill Bit, R Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48818)
- M.A. FORD Twister Hi-Tuff Drill, #68 (20503100)
- CHICAGO-LATROBE Screw Machine Drill Bit, #17 Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50872)
- OSG Screw Machine Drill Bit, 2.80 mm Size, 130 Degrees Point Angle, High Speed Steel, TiAlN Finish (6152811)
- Nitro Screw Machine Length Drill Bits