Shop All Screw Machine Length Drill Bits
Nitro
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1964 Drill Size
Mfr # 300N119
Zoro # G708166234
Sold in multiples of 12 for $66.60
$66.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitro
- MFR # 300N119
- Zoro # G708166234
- UPC # 45996996005
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pNitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1964 in Drill Size Fraction, 02969 in Drill Size Decimal Inch, 234 in Overall Length, 1916 in Cutting Depth, Spiral Flute, 1916 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- WESTWARD 5/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (5XL67)
- DYNABRADE Dynorbital-Spirit Air Random Orbital Sander, 0.25HP, 6 In. (59029)
- IRWIN Unibit #5 Step Drill Bit, 10 Hole Sizes, 1/4 to 1-3/8 in, 1/16 in Steps, High-Speed Steel, Hex Shank (10235)
- VIKING 3/32" Size, 118degree Point Angle, Hi-Molybdenum, Bright Finish (02800)
- CHICAGO-LATROBE Screw Machine Drill Bit, L Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (50841)
- OSG Screw Machine Drill Bit, 5/64 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP243-0780)
- CHICAGO-LATROBE Screw Machine Drill Bit, 15/64 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49215)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49237)
- M.A. FORD Screw Machine Drill Bit, 5/64 in Size, 135 Degrees Point Angle, Solid Carbide, Uncoated Finish (20007810)
- WESTWARD Screw Machine Drill Bit, #45 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (5TVC6)
- Nitro Drill Bits