Shop All Screw Machine Length Drill Bits
Nitro
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1332 Drill Size
Mfr # 300N126
Zoro # G808166240
product price: $9.95
/ea
Sold in multiples of 6 for $59.70
$59.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 300N126
- Zoro # G808166240
- UPC # 45996996074
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pNitro Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 3516 in Overall Length, 11516 in Cutting Depth, Spiral Flute, 11516 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT 3/8" DRIVE X 7/32" HEX DRIVER 6" LEN (GP19076F)
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- MAYHEW PUNCH ALIGNMENT 6 PC SET (MY61811)
- RAPTOR Three Flute Dovetail Cutter, Steel (RWP-DC403U)
- OSG Screw Machine Drill Bit, 1.69 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595169)
- CHICAGO-LATROBE Screw Machine Drill Bit, #32 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49402)
- OSG Screw Machine Drill Bit, 5.50 mm Size, 120 Degrees Point Angle, High Speed Steel, TiN Finish (61555)
- CHICAGO-LATROBE Screw Machine Drill Bit, #3 Size, 135 Degrees Point Angle, High Speed Steel, TiN Finish (48373)
- CLEVELAND Screw Machine Drill Bit, 19/32 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04617)
- CLEVELAND Screw Machine Drill Bit, 23/64 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04565)
- CHICAGO-LATROBE Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48532)
- Nitro Screw Machine Length Drill Bits