Shop All Screw Machine Length Drill Bits
Nitro
Screw Machine Length Drill, Type C Heavy Duty Stub Length, Series 300N, Imperial, 12 Drill Size
Mfr # 300N132
Zoro # G208166253
product price: $14.39
/ea
Sold in multiples of 6 for $86.34
$86.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 300N132
- Zoro # G208166253
- UPC # 45996996135
- Country of Origin United States
- Category Screw Machine Length Drill Bits
Description
pNitro , 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and Hard Metalp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun Needle Nozzle, 1/8 MNPT, 2 In L (22YK66)
- MILWAUKEE TOOL 7/8 in. x 10 in. x 12 in. 2-Cutter M/2 SDS-Plus Rotary Hammer Drill Bit (48-20-7072)
- STANLEY Bi-Material Long Nose Cutting Pliers – 6" (84-031W)
- KLEIN TOOLS Pocket Clip Slotted Screwdriver 1/8 in Round (A130-3)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48520)
- CLEVELAND Screw Machine Drill Bit, 10.00 mm Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish (C14815)
- CLEVELAND Screw Machine Drill Bit, 9/32 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70265)
- OSG Screw Machine Drill Bit, 1/4 in Size, 140 Degrees Point Angle, Solid Carbide, TiAlN Finish (HP253-2500)
- ROCKY MOUNTAIN TWIST Rmt P-3 B/O Screw Machine #39, #39 Size, 135 Degrees Point Angle, High Speed Steel, Oxide Finish (95001838)
- CLE-LINE Screw Machine Drill Bit, 1/2 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23488)
- CHICAGO-LATROBE Screw Machine Drill Bit, #50 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (49120)
- Nitro Screw Machine Length Drill Bits