Shop All Reduced Shank Drill Bits
Nitro
Reduced Shank Drill, Imperial, Series 1035N, 2564 Drill Size, Fraction, 03906 Drill Size
Mfr # 1035N125
Zoro # G708166197
product price: $11.39
/ea
Sold in multiples of 6 for $68.34
$68.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 1035N125
- Zoro # G708166197
- UPC # 45996598766
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pNitro Reduced Shank Drill, Imperial, Series 1035N, 2564 in Drill Size Fraction, 03906 in Drill Size Decimal Inch, 518 in Overall Length, 334 in Cutting Depth, Spiral Flute, 334 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 7-9/16" x 2" (HML.7-9/16)
- MICRO 100 Thread Mill Multi Point (TM-375)
- JET Bench Grinder, 12 in Max. Wheel Dia, 2 in Max. Wheel Thickness, 36/60 Grinding Wheel Grit (578012)
- DRILL AMERICA 1-1/4" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (KFDRSD1-1/4)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 45/64 (C20683)
- DRILL AMERICA 45/64" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X45/64)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 25/32 (55450)
- DRILL AMERICA 41/64" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO41/64)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190 Steam Oxide HSS RHS/RHC 1-21/64 (55485)
- PIG Pig Latching Drum Lid For 55 Gallon Drum, Black (NPGDRM659-BK)
- Nitro Drill Bits