Shop All Reduced Shank Drill Bits
Nitro
Reduced Shank Drill, Imperial, Series 1035N, 12 Drill Size, Fraction, 05 Drill Size
Mfr # 1035N132
Zoro # G508166243
product price: $16.55
/ea
Sold in multiples of 6 for $99.30
$99.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 1035N132
- Zoro # G508166243
- UPC # 45996598834
- Country of Origin United States
- Category Reduced Shank Drill Bits
Description
pNitro Reduced Shank Drill, Imperial, Series 1035N, 12 in Drill Size Fraction, 05 in Drill Size Decimal Inch, 6 in Overall Length, 412 in Cutting Depth, Spiral Flute, 412 in Flute Length, 38 in Shank, Reduced Shank, 135 deg Point, SelfCenteringSplit Point, Right Hand Cutting, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TINNER SNIPS 7"" 24GA (22007)
- EAZYPOWER Insert Power Bit, 6.0mm, 2" (19278)
- ZORO SELECT Hand Tool, M6 Floating Thread, 60mm, RNHT (RNHT-M6RF)
- KNIPEX 5" Precision External Circlip Pliers w/ Bent Tips, Plastic Grip (49 21 A01)
- DRILL AMERICA 31/32" HSS Reduced Shank Drill Bit 3/4" Shank (DWDRSD34X31/32)
- DRILL AMERICA 3/4" Reduced Shank HSS Black & Gold KFD Drill Bit 3/8" Shank (KFDRSD3/8X3/4)
- DRILL AMERICA 3/4" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD3/4)
- TITAN Sand Blaster (TIT19450)
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1892 Steam Oxide HSS RHS/RHC 35/64 (C20673)
- INGERSOLL-RAND Synthetic Oil 12 Quarts (IRT38436739)
- DRILL AMERICA 43/64" Reduced Shank HSS Drill Bit 1/2" Shank, Number of Flutes: 2 (D/ARSD43/64)
- Nitro Reduced Shank Drill Bits