Shop All Mechanics Length Drill Bits
Nitro
Mechanics Drill, Heavy Duty Imperial, Series 350N, 532 Drill Size, Fraction, 01562 Drill Size
Mfr # 350N110
Zoro # G308166269
product price: $2.39
/ea
Sold in multiples of 12 for $28.68
$28.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 350N110
- Zoro # G308166269
- UPC # 45996999402
- Country of Origin United States
- Category Mechanics Length Drill Bits
Description
pNitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 532 in Drill Size Fraction, 01562 in Drill Size Decimal Inch, 234 in Overall Length, 11116 in Cutting Depth, 2 Flutes, Spiral Flute, 11116 in Flute Length, Round with 3Flats Shank, 135 deg Point, Split Point, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Hard Metal and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILDE 6-3/4" ANGLE NOSE SLIP JOINT PLIERS-POLISHED-BULK (G251P.NP/BB)
- GENERAL TOOLS Gasket Punch Set, Not Tether Capable (S1274)
- STARRETT Band Saw Blade, 11 ft. 5" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal, Duratec SFB Series (91570-11-05)
- DORIAN Turning Toolholder, TPG, CTGPR10-3B, RH (73310151492)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- WESTWARD Mechanics Drill, HSS, 17/64, 135 Deg, Grade: Heavy Duty (2UFV9)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 5/32 (C23836)
- CLE-LINE Mechanics Length Drill Bit, Drill Bit Size 1/2 in, 135 Degrees, High Speed Steel, Black Oxide (C23859)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 29/64 (C23855)
- Nitro Mechanics Length Drill Bits