Shop All Mechanics Length Drill Bits
Nitro
Mechanics Drill, Heavy Duty Imperial, Series 350N, 2964 Drill Size, Fraction, 04531 Drill Size
Mfr # 350N129
Zoro # G708166265
product price: $11.95
/ea
Sold in multiples of 6 for $71.70
$71.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 350N129
- Zoro # G708166265
- UPC # 45996999594
- Country of Origin United States
- Category Mechanics Length Drill Bits
Description
pNitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 2964 in Drill Size Fraction, 04531 in Drill Size Decimal Inch, 458 in Overall Length, 3 in Cutting Depth, 2 Flutes, Spiral Flute, 3 in Flute Length, Round with 3Flats Shank, 135 deg Point, Split Point, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Hard Metal and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 1 in 8 pt SAE Socket, 8 Points (J7332S)
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- ULTRA-DEX USA Indexable Boring Bar, E12Q STUPR3, 7 in L, Carbide, Triangle Insert Shape (E12Q STUPR3)
- RIDGID Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (E-5112)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- DRILLCO 1/2 MECHANICS DRILL 3/8 in. SHANK - 1045N (1045N132)
- WESTWARD Mechanics Drill, HSS, 13/32,135 Deg (2UFW9)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 25/64 (C23851)
- VIKING Type-250-VT Vortex Point Mechanic Length Drill Bit With 3-Flats On The Shank, 21/64 Diameter, 3PK (22743)
- Nitro Drill Bits