Shop All Mechanics Length Drill Bits
Nitro
Mechanics Drill, Heavy Duty Imperial, Series 350N, 2164 Drill Size, Fraction, 03281 Drill Size
Mfr # 350N121
Zoro # G208166277
Sold in multiples of 6 for $39.90
$39.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitro
- MFR # 350N121
- Zoro # G208166277
- UPC # 45996999518
- Country of Origin United States
- Category Mechanics Length Drill Bits
Description
pNitro Mechanics Drill, Heavy Duty Imperial, Series 350N, 2164 in Drill Size Fraction, 03281 in Drill Size Decimal Inch, 4116 in Overall Length, 2916 in Cutting Depth, 2 Flutes, Spiral Flute, 2916 in Flute Length, Round with 3Flats Shank, 135 deg Point, Split Point, HSS Cutting Edge, HSS, BlackGold, Applicable Materials Hard Metal and Stainless Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUPLA Pike Pole, Fiberglass Handle, 6 ft. L (6895549)
- KLEIN TOOLS 9 1/2 in Journeyman(TM) Linemans Plier High Leverage w/ Fish Tape Puller , Steel (J213-9NETP)
- BLAIR Cutter, 1", 1/2-20 Thd (11348)
- DEWALT Standard Sets with ToughCase(R)+ System (DW2161)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 1164 Drill Size, Fraction, 01719 Drill Size (350N111)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 14 Drill Size, Fraction, 025 Drill Size (350N116)
- NITRO Mechanics Drill, Heavy Duty Imperial, Series 350N, 932 Drill Size, Fraction, 02812 Drill Size (350N118)
- KNKUT 1764 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-17-64)
- KODIAK CUTTING TOOLS 5/16 Drill Mechanics Length HD Black & Gold 135 Deg. Split Pt (5410504)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/64 (C23835)
- KNKUT 1364 Fractional Mechanics Length Step Point Drill Bit (KNKKK10-13-64)
- Nitro Mechanics Length Drill Bits