Shop All Masonry Drill Bits
Nitro
Masonry Drill, Imperial, Series 1600N, 12 Diameter, 6 Overall Length, 312 Cutting Depth, 31
Mfr # 160N132
Zoro # G808045156
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitro
- MFR # 160N132
- Zoro # G808045156
- UPC # 45996696455
- Country of Origin Germany
- Category Masonry Drill Bits
Description
pNitro Masonry Drill, Imperial, Series 1600N, 12 in Diameter, 6 in Overall Length, 312 in Cutting Depth, 312 in Flute Length, 12 in Shank, Straight Shank, HRVCB Point, Right Hand Cutting Direction, Carbide Cutting Edge, Steel, GoldSilver, Applicable Materials Granite, Marble, Concrete, Super Concrete, Polyester Glass, Reinforced Products and Hard Steelp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% 8.00mm (C70119)
- PRO-GRADE TOOLS Extension, 3/8"Dr., 24" (13007)
- CENTURY DRILL & TOOL 3/32" Black Oxide Jobber Length Drill Bit 2pk. (24206)
- RUKO 15/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214812)
- DIABLO 3/16"x6"x8" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit 25-Pk (DMAPL4050-P25)
- CLE-LINE 118° Multi-Purpose Carbide-Tipped Masonry Drill Cle-Line 1838 Bright HSS RHS/RHC 1/2 (C22216)
- DIABLO 7/8"x16"x21" SDS-Max 4-Cutter Full Carbide Head Hammer Bit (DMAMX1180)
- DRILLCO 3/16 X 8.1/2 SDS PLUS DURATIP DRILL 1720 (172F1128)
- MILWAUKEE TOOL 3/4 in. x 18 in. SDS-Plus Rebar Cutter (48-20-6722)
- MILWAUKEE TOOL 1-3/8 in. x 12 x 17 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3975)
- DRILL AMERICA 7/8"x13" Carbide Tipped Masonry Drill Bit (DAM13X7/8)
- Nitro Masonry Drill Bits