Shop All Jobber Length Drill Bits
Nitro
Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 7 Drill Size
Mfr # 480N007
Zoro # G808150423
product price: $3.49
/ea
Sold in multiples of 12 for $41.88
$41.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 480N007
- Zoro # G808150423
- UPC # 45997192239
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pNitro Wire, 0081 in Drill Size Decimal Inch, 358 in Overall Length, 2716 in Cutting Depth, 2 Flutes, Spiral Flute, 2716 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 2mm, 4 Flute, HSS (13H714)
- KNIPEX Locators, Locator for 97 49 24 (D-Sub Pl (97 49 93)
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 15/16 in Size, Standard Socket, Black Phosphate (49-66-6113)
- TEKTON High-Torque Nut Driver Set, 2-Piece (1/4, 5/16 in.) (DHD91001)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 30 Drill Size, Wire, 00551 Drill (480N030)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 10 Drill Size, Wire, 00785 Drill (480N010)
- COBRA CARBIDE Jobber Length Drills - Uncoated, Overall Length: 3" (30510)
- Nitro Drill Bits