Shop All Jobber Length Drill Bits
Nitro
Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 17 Drill Size, Wire, 00709 Drill
Mfr # 480N017
Zoro # G208150405
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 480N017
- Zoro # G208150405
- UPC # 45997192338
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pNitro Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 17 Drill Size Wire, 00709 in Drill Size Decimal Inch, 338 in Overall Length, 2316 in Cutting Depth, 2 Flutes, Spiral Flute, 2316 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Telescoping Fish Stick, 3 ft, SS (FP3)
- MAKITA LXT Brushless 5-7/8" Metal Cutting S (XSC04Z)
- IRWIN Plastic Cutting Plier, 8in, PK5 (1773632)
- GREENLEE Driver, Grd Rod-1 W/Valve (HRD-1)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 2964 Drill Size, Fraction, 04531 (400N129)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 30 Drill Size, Wire, 00551 Drill (480N030)
- KODIAK CUTTING TOOLS 5/64 Carbide Jobber Length Drill ALTIN Coated (5527357)
- Nitro Jobber Length Drill Bits