Shop All Jobber Length Drill Bits
Nitro
Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 15 Drill Size, Wire, 0073 Drill
Mfr # 480N015
Zoro # G608150432
product price: $2.95
/ea
Sold in multiples of 12 for $35.40
$35.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 480N015
- Zoro # G608150432
- UPC # 45997192314
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pNitro Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 15 Drill Size Wire, 0073 in Drill Size Decimal Inch, 338 in Overall Length, 2316 in Cutting Depth, 2 Flutes, Spiral Flute, 2316 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 532x4x6 SDS Plus Bit (HC2001)
- WESTWARD Hand Tap Set, 3 PC, HSS, #8-32, H3 Limit, PK3 (5PXK0)
- CRESCENT WARDING FILE BASTARD 4"" (16507NN)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #12 (C22702)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 2964 Drill Size, Fraction, 04531 (400N129)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 30 Drill Size, Wire, 00551 Drill (480N030)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 Drill Size, Fraction, 04375 (400N128)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- DRILL AMERICA 3/16 Stepped Point Cobalt Drill Bit with 3-Flat Shank (ZO-GSC3/16)
- Nitro Drill Bits