Shop All Jobber Length Drill Bits
Nitro
Jobber Length Drill, Type B Heavy Duty, Series 440N, Imperial, S Drill Size, Letter
Mfr # 440N519
Zoro # G908150385
product price: $10.79
/ea
Sold in multiples of 6 for $64.74
$64.74
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 440N519
- Zoro # G908150385
- UPC # 45997099064
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pNitro Jobber Length Drill, Type B Heavy Duty, Series 440N, Imperial, S Drill Size Letter, 0348 in Drill Size Decimal Inch, 478 in Overall Length, 312 in Cutting Depth, 2 Flutes, Spiral Flute, 312 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP M6 X 1.0 7 Piece Transfer Screw Set (3601-1006)
- BOSCH Jig Saw, Orbital Cutting, 500-3100spm (JS260)
- HHIP 6" A2-5 Mount Back Plate For 6 Jaw Zero-Set Chuck (3900-4900)
- KRAFT TOOL Edger, 2 Radius, 1.5" R and 3/8"R, Pro-Form (CF606PF)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 14 Drill Size, Fraction (400N116)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction (400N108)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 716 Drill Size, Fraction, 04375 (400N128)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- DRILL AMERICA 3/64in Cobalt Quick Change Hex Shank Drill Bit (COHEX3/64)
- Nitro Jobber Length Drill Bits