Shop All Jobber Length Drill Bits
Nitro
Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 Drill Size, Fraction
Mfr # 400N108
Zoro # G708150431
product price: $2.09
/ea
Sold in multiples of 12 for $25.08
$25.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitro
- MFR # 400N108
- Zoro # G708150431
- UPC # 45997093437
- Country of Origin United States
- Category Jobber Length Drill Bits
Description
pNitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 18 in Drill Size Fraction, 0125 in Drill Size Decimal Inch, 234 in Overall Length, 158 in Cutting Depth, 2 Flutes, Spiral Flute, 158 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 7.9 lb Magnetic Pick Up Tool (2376)
- DRILL AMERICA m8x1 HSS Plug Tap and 7.00mm HSS Drill Bit (POUM8X1)
- RAMSET PIN DRIVE WASHERED 2""100 (00806)
- IRWIN Insert Bit, 1/4", Torx TR/Security, T30 (1837429)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 11 Drill Size, Wire (480N011)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 30 Drill Size, Wire, 00551 Drill (480N030)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 21 Drill Size, Wire, 00669 Drill (480N021)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 20 Drill Size, Wire, 0067 Drill (480N020)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 14 Drill Size, Fraction (400N116)
- NITRO Jobber Length Drill, Type B Heavy Duty, Series 480N, Imperial, 27 Drill Size, Wire, 00595 Drill (480N027)
- KODIAK CUTTING TOOLS R Jobber Length Drill Bright 118 Deg. Pt Letter Sizes (5407699)
- Nitro Drill Bits