Nitro

Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1132 Drill Size, Fraction, 03438


product price: $7.89
/ea
Sold in multiples of 6 for $47.34

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

pNitro Jobber Length Drill, Type B Heavy Duty, Series 400N, Imperial, 1132 in Drill Size Fraction, 03438 in Drill Size Decimal Inch, 434 in Overall Length, 3716 in Cutting Depth, 2 Flutes, Spiral Flute, 3716 in Flute Length, Straight Shank, 135 deg Point, Split Point, Right Hand Cutting, HSS Cutting Edge, No Through Coolant YesNo, HSS, BlackGold, Applicable Materials Stainless Steel and other Hard Metalsp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.