Shop All Disposable Gloves
Nitrishield
NitriShield, Nitrile Disposable Gloves, 3.5 mil Palm, Nitrile, L, 100 PK, Yellow
Mfr # 60035YL
Zoro # G210040138
product price: $36.75
/pk 100, $0.37/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Large
- Size L
- Color Yellow
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitrishield
- MFR # 60035YL
- Zoro # G210040138
- UPC # 10045143835956
- Country of Origin Sri Lanka
- Category Disposable Gloves
Dimensions
Glove Size | Large |
Size | L |
Length | 9.5 in |
Size- Alpha | L |
Details
Item | Nitrile Disposable Gloves |
Color | Yellow |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 3.5 mil |
Standards | ASTM D 6978-05 |
Series | NitriShield |
Industry Type | Industrial / Food Service |
Ambidextrous/Hand-Specific | Ambidextrous |
Cuff | Rolled |
Glove Hand Style | Ambidextrous |
Description
Nitrile 3.5mil PF disposable glove, Size- Alpha L, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORMALDEHYDE EATER Formaldehyde Spill Kit (6901-005)
- G-TEK GP Nitrile-Coated Nylon Gloves, Medium, Blue/Black, Pair, PK12, 12PK (34-500/M)
- KISHIGO 4XL Hi -Vis Bomber Jacket, Lime (JS119-4X)
- MCR SAFETY Cut-Resistant Sleeve with Thumbhole, Cut Level A4, Aramid Material, 18 in L, Orange, Universal Size (9218OVT)
- PANDORA Nitrile Disposable Gloves, 10 mil Palm, Nitrile, Powder-Free, M, 40 PK, Black (HM2021831002-BK-M)
- MAPA Tri-Polymer Disposable Gloves, 7, 100 PK, Purple (34994027)
- ANSELL Microflex Integra, Exam Gloves, 6.7 mil Palm, Nitrile, Powder-Free, XL, 50 PK, Blue (N864)
- FIFTHPULSE FMN1004, Nitrile Disposable Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Black (FP-N-100-XL-BLK-4.5)
- ANSELL HaloKote DSK, Robust Latex Exam Gloves, 13 mil Palm, Latex, Powder-Free, L, 50 PK, Blue, Green (DSK)
- FIFTHPULSE FMN1000, Vinyl Disposable Gloves, 3 mil Palm, Vinyl, Powder-Free, S, 100 PK, Black (FP-V-100-S-BLK)
- CREATIVE CLOTHES Dura Flock, Flock-Lined Nitrile Gloves, Nitrile, XL, Green (CR1840340)
- Nitrishield Disposable Gloves