Shop All Lab and Clean Room Gloves
Nitrilite
Cleanroom Gloves, Nitrile, S, 5 mil, PK100
Mfr # 93-401
Zoro # G0051572
original price:
$74.36
31% off
new price: $51.25
/pk 100, $0.51/ea
$51.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled/Beaded
- Application Electrical Properties Disk Drive, Semiconductor, Electrical Device Manufacturing, BioTech
- Standards ASTM
- Cuff Thickness 3.10 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitrilite
- MFR # 93-401
- Zoro # G0051572
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | S |
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 6/Standard |
Size - Numeric | 6 1/2 |
Size- Alpha | S |
"Size - Numeric | S |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Off-White, Cuff Thickness 3.1 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 4.7 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards ASTM, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME SAFEGUARD Smoke Detector Test Equip, Open Delivery (HO-VTOD)
- KIDDE Smoke Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert, 9V (P9050)
- 3M Over-the-Head Ear Muffs, 27 dB, Peltor X4, Orange (X4A)
- PYRAMEX Bifocal Safety Reading Glasses, Wraparound Scratch-Resistant (SB1820R15)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, M, PK100 (93-401)
- HONEYWELL NORTH NorthFlex Light Task ESD AntiStatic Conductive Gloves with Polyurethane Palm (NF15ESD/10XL)
- Nitrilite Lab and Clean Room Gloves