Shop All Lab and Clean Room Gloves
Nitrilite
Cleanroom Gloves, Nitrile, M, 5 mil, PK100
Mfr # 93-311
Zoro # G0051536
product price: $28.55
/pk 100, $0.29/ea
$28.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled/Beaded
- Application Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
- Standards EN 374
- Finger Thickness 5.00 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitrilite
- MFR # 93-311
- Zoro # G0051536
- UPC # 076490491901
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | M |
Length | 12 in |
Glove Length | 12 in |
Glove Size and Cuff Length Style | M/Standard |
Size- Alpha | M |
Size - Numeric | 8 |
"Size - Numeric | M |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 2.5, Anti-Static Yes, Color White, Cuff Thickness 3 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 5 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 3.9 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Door Holder Assembly, 2 In. (1500-2)
- DUPONT Hooded Chemical Resistant Coveralls, 6 PK, Gray, Tychem(R) 6000, Zipper (TF169TGYXL0006TV)
- SALISBURY Electrical Gloves, Class 0, Sz 10-1/2, PR (E011Y/10H)
- GUARDIAN PURE SAFETY GROUP WL72 6 FT. SINGLE LEG NON-SHOCK (01265)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, L, PK100 (93-401)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- NITRILITE Cleanroom Gloves, Nitrile, S, 5 mil, PK100 (93-401)
- SP SCIENCEWARE Gloves, 18.5 in, PR 1, PR (H13201-0001)
- Nitrilite Lab and Clean Room Gloves