Shop All Lab and Clean Room Gloves
Nitrilite
Cleanroom Gloves, Nitrile, 5 mil, M, PK100
Mfr # 93-401
Zoro # G0051581
original price:
$48.00
31% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled/Beaded
- Application Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
- Standards EN 374
- Metal Detectable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitrilite
- MFR # 93-401
- Zoro # G0051581
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | M |
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 7/Standard |
Size - Numeric | 7 1/2 |
Size- Alpha | M |
"Size - Numeric | M |
Size- Numeric | Non-Sterile |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Off-White, Cuff Thickness 3.1 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 4.7 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Anti-Vibration Gloves, M, Black/White, PR (BG401M)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 1 in x RAW451RDWT (RAW451RDWT)
- PIP MaxiFlex Seamless Knits, ATG, M, PK12 (34-844/M)
- WERMA Tower Light Assembly, 24VAC/DC, 125mA, 37mm (69931075)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, L, PK100 (93-401)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, S, PK100 (93-311)
- NITRILITE Nitrilite Cleanroom Gloves, Nitrile, L, 5 mil, PK100 (93-311)
- MAPA Clean Process Gloves, XL, 6 mil, PK100 (984 CP)
- Nitrilite Gloves & Hand Protection