Shop All Lab and Clean Room Gloves
Nitrilite
Cleanroom Gloves, Nitrile, 2XL, 5 mil, PK100
Mfr # 93-401
Zoro # G0051615
original price:
$65.74
50% off
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Class 5
- Cuff Rolled/Beaded
- Application Electronics Assembly, Handling Sensitive Parts And Materials, Pharmaceutical Manufacturing, Product Protection In Handling, Cosmetics Packaging , Optical Goods , Microelectronic And Micro-Mechanic Components, Protection From Blood And Other Bodily Fluids
- Standards EN 374
- Class 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Nitrilite
- MFR # 93-401
- Zoro # G0051615
- Country of Origin Malaysia
- Category Lab and Clean Room Gloves
Dimensions
Size | 2XL |
Glove Length | 12 in |
Length | 12 in |
Glove Size and Cuff Length Style | 10/Standard |
Size - Numeric | 10 1/2 |
Size- Alpha | 2XL |
Size- Numeric | Non-Sterile |
"Size - Numeric | 2XL |
Description
Disposable Gloves, Acceptable Quality Level (AQL) 1.5, Anti-Static Yes, Color Off-White, Cuff Thickness 3.1 mil, Disposable Glove Type Chemical-Resistant, Cleanroom, Features Extended Cuff, Finger Thickness 4.7 mil, Latex-Free Yes, Length 12 in, Material Nitrile, Palm Thickness 4.3 mil, Powdered/Powder-Free Powder-Free, Silicone-Free No, Standards EN 374, Sterile/Non-Sterile Non-Sterile, Texture Grain, Texture Location Fingertips, Accelerator-Free Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Black Boot, ST, USA Bullrun, 6", Sz10.5D, PR (15569)
- WHIZARD Cut Resistant Coated Gloves, 5 Cut Level, Polyurethane, M, 1 PR (134527)
- SELLSTROM Impact Resistant Safety Goggles, Clear Anti-Fog Lens, 882 Series (S88200)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, M, 1 PR (2065-M (8))
- NITRILITE Cleanroom Gloves, Nitrile, XL, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XL, PK100 (93-401)
- NITRILITE Cleanroom Gloves, Nitrile, M, 5 mil, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, L, PK100 (93-401)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, M, PK100 (93-401)
- ANSELL Cleanroom Gloves, Size 7, 7 mil, PK200 (73-701)
- Nitrilite Gloves & Hand Protection