Shop All Coated Gloves
Nitri-Pro
Nitrile Coated Gloves, Palm Coverage, Navy, M, PR
Mfr # 7000P-09
Zoro # G3615538
product price: $3.55
/pr
Sold in multiples of 72 for $255.60
$255.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Navy
- ANSI/ISEA Abrasion Level 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitri-Pro
- MFR # 7000P-09
- Zoro # G3615538
- UPC # 038054014995
- Country of Origin Guatemala
- Category Coated Gloves
Dimensions
Glove Size | M |
Size | M |
Size- Alpha | M |
Details
Item | Coated Gloves |
Glove Coating Material | Nitrile |
Glove Coating Coverage | Palm |
Color | Navy |
ANSI/ISEA Abrasion Level | 4 |
Silicone-Free | No |
Thickness | 10 |
Glove Construction | Seamless Knit |
ANSI/ISEA Cut Level | 1 |
Gauge | 10 |
Suggested Use Environment | Dry |
ANSI/ISEA Puncture Level | 1 |
Coating Material | Nitrile |
Coating Coverage | Palm |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
ANSI/ISEA Cut Level - 2011 | 1 |
Description
Coated Gloves, ANSI/ISEA Abrasion Level 4, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Quality Control Sign, Landscape (OS-NS-D-1014-L-17932)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HO-5X)
- ZORO SELECT Full Dome Mirror, 32In., Acrylic (ONV-360-32)
- ZING ZING RecycLockout Lockout Cabinet - Stocked, 6062 (6062)
- PIP Nitrile Foam Coated Gloves, ATG, XL, PK12 (34-800/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, White/Gray, XS, 12PK (34-C234/XS)
- AZUSA SAFETY Economy 10 ga. Gray Cotton/Polyester Gloves, Blue Crinkle Latex Palm Coating, S (L22115)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Gray, XS, PR (VP9673XS)
- AZUSA SAFETY Duradex 15 ga. Gray Nylon/Spandex Work Gloves, Black Sandy-foam Nitrile Palm Coating, S (DX3000)
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- PIP PIP MaxiFoam® Foam Nitrile Coated Gloves, Gray, 1 Dozen, L (34-800/L)
- Nitri-Pro Gloves & Hand Protection