Shop All Chemical Resistant Gloves
Nitri-Pro
Glove, Full Coat, Smooth, Navy, L, PR
Mfr # 7199NC-10
Zoro # G4592333
product price: $4.45
/pr
Sold in multiples of 72 for $320.40
$320.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- ANSI/ISEA Cut Level 2
- ANSI/ISEA Puncture Level 1
- ANSI/ISEA Abrasion Level 4
- ANSI/ISEA Cut Level - 2011 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Nitri-Pro
- MFR # 7199NC-10
- Zoro # G4592333
- Country of Origin Guatemala
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Size- Alpha | L |
Details
Item | Gp,Nbr-Ctd, F.-Ctd W/ 5In Ctd Cuff/Large |
ANSI/ISEA Cut Level | 2 |
ANSI/ISEA Puncture Level | 1 |
ANSI/ISEA Abrasion Level | 4 |
ANSI/ISEA Cut Level - 2011 | 2 |
Minimum Temperature | Not Rated |
Min. Temp. | Not Rated |
Description
Gp,Nbr-Ctd, F.-Ctd W/ 5In Ctd Cuff/Large, ANSI/ISEA Cut Level 2, Minimum Temperature Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Danger Sign, 16 in Height, 16 in Width, Vinyl, English (KDD714)
- MASTER LOCK Lockout Padlock, KA, Red, 3"H, PK12 (411KAS12RED)
- ALLPOINTS Glove, Oven , Cotton, 500F, Pr (1331480)
- AZUSA SAFETY Nitrile Disposable Gloves, 3 mil Palm, Nitrile, Powder-Free, M, 200 PK, Blue (ND3000-M)
- SHOWA SHOWA 730 15 Mil FlockLined Nitrile Gloves, 12PK (730-07)
- MAPA Mapa® Temp-Tec® Rough Finish Neoprene Gloves, 10 (332420)
- MCR SAFETY 11-1/2" Chemical Resistant Gloves, PVC, L, 12PK (6710T)
- MCR SAFETY 14" Chemical Resistant Gloves, PVC, L, 12PK (6300SJ)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 8, 1 PR (87-208)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- CONDOR 12" Chemical Resistant Gloves, PVC, L, 1 PR (22KA62)
- Nitri-Pro Chemical Resistant Gloves